12in Round Flush Mount 12W 5CCT 120V 1200lm 110 Deg 90CRI Dimmable Wet UL T24 JA8 IP44 (Discontinued)
- Mfr # EIN-CL58WH-1000e
- Zoro # G216237358
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EIN-CL58WH-1000e
Zoro #
G216237358
UPC #
811174037262
Country of Origin
China
Details
Item
LED Light Bulb
Voltage
120V
Watts
12W
Bulb Base Type
Direct Wiring
Bulb Shape
Fixture
Bulb Housing
Plastc
Color Temperature
2700/3000/3500/4000/5000K
Dimmable
Yes
Lumens
1200 lm
Rated Life
50,000 Hrs
Bulb Finish
Frosted
Color Rendering Index
90
Wet Rated
Yes
Description
12in Round Ceiling Flush Mount / 12W / 5CCT / Triac Dimming / 120V / 1200lm / 110 Deg / 90 CRI / 0.9pf / 50,000 Hrs. / IP44 / Wet Rated / UL / FCC / RoHS / T24 / JA8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.