
6in 5CCT Slim Downlight, 12W, 990lm, 90+ CRI, 120 Deg, Dimmable, Damp, ETL
Mfr # DLC6S-12W205se
Zoro # G816237314
product price:Â $18.49
/eaKey Features
Color Rendering Index
80
Voltage
120V
Bulb Housing
Plastic
Dimmable
Yes
Rated Life
50,000 Hrs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLC6S-12W205se
Zoro #
G816237314
UPC #
811174036937
Country of Origin
China
Details
Color Rendering Index
80
Lumens
990 lm
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Base Type
Wire
Bulb Housing
Plastic
Dimmable
Yes
Rated Life
50,000 Hrs
Item
LED Light Bulb
Bulb Shape
Downlight
Bulb Finish
Frosted
Watts
12W
Damp Rated
Yes
Description
6in 5CCT Slim Downlight / 27/3/35/4/5K / 120V / 12W / 990lm / 90+ CRI / 0.9pf / .1A / 120 Deg / Dimmable / Damp Rated / Die Cast Aluminum / Matte White / Triac Dimmable / IC Rated / ETL / JA8 / 3 Year / 50,000 Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.