6in Recessed Downlight, Dimmable, 1000lm, 2700-5000K, 90 CRI, 50k Hrs, ETL

  • Mfr # DLC6-14W100swj

  • Zoro # G916237313


product price:  $14.55
/ea

Key Features

Rated Life
50,000 Hrs
Dimmable
Yes
Bulb Base Type
Wire
Color Rendering Index
90
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC6-14W100swj
Zoro #
G916237313
UPC #
811174035060
Country of Origin
China

Details

Item
LED Light Bulb
Rated Life
50,000 Hrs
Dimmable
Yes
Bulb Base Type
Wire
Color Rendering Index
90
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
14W
Bulb Housing
Plastic
Lumens
900/1000 lm
Voltage
120V
Bulb Shape
Downlight
Bulb Finish
Frosted
Damp Rated
Yes

Description

6in Recessed Downlight / Directional / Dimmable / AC120V / 100 Deg / 2700/ 3000/ 3500/ 4000 / 5000 K/1000lm / 90 CRI / 64 lm/W / 0.9 pf / 50,000 Hrs. / ETL /FCC/ T24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.