
8in Retrofit LED Downlight, 5 CCT & 3 Wattage, 1000-2500lm, 90 Deg beam, Wet Rated, ETL
Mfr # DLC8C-24W103swej
Zoro # G516237331
product price:Â $51.19
/eaKey Features
Voltage
120V
Watts
10/15/24W
Bulb Base Type
Wire
Bulb Shape
Downlight
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLC8C-24W103swej
Zoro #
G516237331
UPC #
811174037385
Country of Origin
China
Details
Item
LED Light Bulb
Voltage
120V
Watts
10/15/24W
Bulb Base Type
Wire
Bulb Shape
Downlight
Bulb Housing
Plastic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Lumens
1000/15000/2500 lm
Rated Life
50,000 hr
Bulb Finish
Frosted
Color Rendering Index
90
Wet Rated
Yes
Description
8in Retrofit recessed LED Commercial Downlight / 0-10V DM / 5 CCT Selectable / 3 Wattage Selectable / 10/15/24W / AC120-277V / 1000/1500/2500 lm / 90 Deg Beam angle / 27/30/35/40/50K / 90+ CRI / 100 lm/W / 0.9 pf / Wet Rated / IC Rated / 50,000 Hrs. / ETL / FCC / JA8 / T24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.