
A19 LED 11W 1100lm 4000K GU24 Dimmable Damp UL Enclosed 25K hrs, 2PK
Mfr # EA19-11W2040eG-2
Zoro # G916237337
product price:Â $6.89
/pk 2, $3.45/ea
Sold in multiples of 12 for $82.68
Key Features
Voltage
120V
Watts
11
Bulb Shape
A19
Bulb Housing
Plastic
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA19-11W2040eG-2
Zoro #
G916237337
UPC #
811174033363
Country of Origin
China
Details
Item
LED Light Bulb
Voltage
120V
Watts
11
Bulb Base Type
GU24
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
4,000 K
Dimmable
Yes
Lumens
1100 lm
Rated Life
25,000 hr
Color Rendering Index
80
Bulb Finish
Frosted
Damp Rated
Yes
Description
A19 / Omni-Directional / LED Light Bulb / Dimmable / 11 W / 120 V / 1100 lm / 220 Deg / 4000 K / 80 CRI / 100 lm/W / 0.7 pf / GU24 Base / 25,000 Hrs. / Damp Rated / UL / Frosted Plastic Lens / Fully Enclosed Suitable / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.