A19 LED 12W 1100lm 2700K GU24 Dimmable Damp UL Enclosed 25K hrs

  • Mfr # EA19-12W5020CG

  • Zoro # G316237371


product price:  $4.89
/ea
Sold in multiples of 24 for $117.36

Key Features

Dimmable
Yes
Bulb Shape
A19
Bulb Finish
Frosted
Bulb Housing
Plastic
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-12W5020CG
Zoro #
G316237371
UPC #
811174034919
Country of Origin
China

Details

Dimmable
Yes
Lumens
1100 lm
Item
LED Light Bulb
Bulb Base Type
GU24
Bulb Shape
A19
Bulb Finish
Frosted
Bulb Housing
Plastic
Voltage
120V
Watts
12W
Color Temperature
27000K
Rated Life
25,000 Hrs
Color Rendering Index
90
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 12 W / 120 V / 1100 lm / 220 Deg / 2700 K / 90+ CRI / 91.6 lm/W / 0.9 pf / 0.11 A / GU24 Base / 25,000 Hrs. / Damp Rated / UL / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.