A19 LED 12W 1100lm 5000K E26 Dimmable Damp UL JA8 Enclosed 25K hrs, 2PK

  • Mfr # EA19-12W5052CEC-2

  • Zoro # G816237307


product price:  $8.15
/pk 2, $4.08/ea
Sold in multiples of 12 for $97.80

Key Features

Bulb Housing
Plastic
Voltage
120V
Bulb Finish
Frosted
Dimmable
Yes
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-12W5052CEC-2
Zoro #
G816237307
UPC #
811174033974
Country of Origin
China

Details

Item
LED Light Bulb
Bulb Housing
Plastic
Voltage
120V
Bulb Finish
Frosted
Lumens
1100 lm
Color Temperature
5000K
Dimmable
Yes
Bulb Shape
A19
Bulb Base Type
E26
Rated Life
25,000 Hrs
Watts
12W
Color Rendering Index
90
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 12 W / 120 V / 1100 lm / 200 Deg / 5000 K / 90+ CRI / 92 lm/W / 0.9 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Suitable / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.