
A19 LED 12W 3-way 500/1000/1500lm 3000K E26 Damp UL Enclosed 25K hrs
Mfr # EA19-12W2100et
Zoro # G716237384
product price:Â $6.39
/ea
Sold in multiples of 24 for $153.36
Key Features
Voltage
120V
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Bulb Shape
A19
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA19-12W2100et
Zoro #
G716237384
UPC #
811174034834
Country of Origin
China
Details
Voltage
120V
Rated Life
25,000 Hrs
Item
LED Light Bulb
Bulb Housing
Plastic
Bulb Shape
A19
Color Temperature
3000K
Dimmable
Yes
Bulb Finish
Frosted
Color Rendering Index
80
Bulb Base Type
E26
Watts
4/8/12W
Lumens
500/1000/1500 lm
Damp Rated
Yes
Description
A19 / Omni-Directional / LED Light Bulb / Non-Dimmable / 12 W / 120 V / 500/1000/1500 lm / 210 Deg / 3000 K / 80 CRI / 125 lm/W / 0.7 pf / 0.037A/0.074A/0.11A / E26 Base / 25,000 Hrs. / Damp Rated / UL / Frosted Plastic Lens / Fully Enclosed Suitable / 3 Way LED Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.