Fluorescent Bulb, 20 W, T12 Lamp, Medium G13 Lamp Base, 1170 Lumens, 3000 K Color Temp, Warm White Light

  • Mfr # 22252

  • Zoro # G613767786


product price:  $14.35
/ea
Sold in multiples of 6 for $86.10

Key Features

Watts
20
Bulb Base Type
Medium Bipin
Bulb Shape
T12
Color Temperature
3000 K
Lumens
1170
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22252
Zoro #
G613767786
UPC #
46135222528
Country of Origin
United States

Dimensions

Overall Length
23.780 inches
Bulb Dia.
1.591 inches
Nominal Length
24.000 inches

Details

Watts
20
Bulb Base Type
Medium Bipin
Bulb Shape
T12
Color Temperature
3000 K
Lumens
1170
Rated Life
9000 hours
Light Technology
Fluorescent
Color Rendering Index
70
Standards
ANSI C78.81 - 2001

Description

Designer warm white rare earth phosphor. Color temperature 3000K, 70 CRI, 9,000 hrs average life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.