
A19 LED 5W 450lm 2700K E26 25K hrs JA8 Damp Rated Enclosed Dimmable, 2PK
Mfr # EA19-5W5021CEC-2
Zoro # G316237302
product price:Â $5.89
/pk 2, $2.95/ea
Sold in multiples of 12 for $70.68
Key Features
Dimmable
Yes
Rated Life
25,000 Hrs
Watts
5W
Bulb Housing
Plastic
Bulb Finish
Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA19-5W5021CEC-2
Zoro #
G316237302
UPC #
811174033905
Country of Origin
China
Details
Dimmable
Yes
Rated Life
25,000 Hrs
Watts
5W
Bulb Housing
Plastic
Color Temperature
2700K
Bulb Finish
Frosted
Color Rendering Index
90
Bulb Shape
A19
Item
LED Light Bulb
Lumens
450 lm
Voltage
120V
Bulb Base Type
E26
Damp Rated
Yes
Description
A19 / Omni-Directional / LED Light Bulbs / Dimmable / 5 W / 120 V / 450 lm / 200 Deg / 2700 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.04 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Suitable / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.