A19 LED Bulbs, 5W, 450 lm, 40W Eq., 2700K, E26, Dimmable, CEC/JA8, UL, 2PK
- Mfr # EA19-5W5021CEC-2
- Zoro # G124302551
product price:Â
$
9.99
/pk of 2, $5.00/ea
Sold in multiples of 12Â pks for
$119.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA19-5W5021CEC-2
- Zoro #
- G124302551
- UPC #
- 811174033905
- Country of Origin
- China
Description
Upgrade everyday lighting with the Euri Lighting EA19-5W5021cec-2 A19 LED Light Bulb 2-Pack. Each energy-efficient 5W LED bulb delivers 450 lumens of warm white 2700K illumination while replacing a traditional 40W incandescent bulb. The familiar A19 shape and standard E26 medium base make these bulbs a practical choice for general-purpose and ambient lighting in compatible lamps and fixtures. Designed for dependable everyday performance, these dimmable LED bulbs provide high-quality illumination with a 90+ CRI, helping colors and finishes appear more natural. Their broad light distribution and compact A19 profile make them suitable for a wide range of residential and property-lighting applications. The manufacturer also identifies the product with CEC, California JA8 Compliant, and UL certification/compliance marks, adding value for code-conscious lighting projects and California installations. Each bulb operates on 120V and is designed to provide long-lasting LED performance while reducing power consumption compared with conventional incandescent lighting. The convenient 2-pack is ideal for replacing matching lamps in bedrooms, living spaces, dining areas, hallways, and other compatible fixtures.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.