PAR38 LED Bulbs, 12W, 1050 lm, 100W Eq., 5000K, E26, Dimmable, CEC/UL, 2PK
- Mfr # EP38-12W5050cec-2
- Zoro # G224302567
product price:
$
24.99
/pk of 2, $12.50/ea
Sold in multiples of 6 pks for
$149.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP38-12W5050cec-2
- Zoro #
- G224302567
- UPC #
- 811174037088
- Country of Origin
- China
Description
The Euri Lighting EP38-12W5050cec-2 PAR38 LED Bulb 2-Pack delivers high-output, energy-efficient directional lighting for residential, multifamily, hospitality, commercial, and property-maintenance applications. Each bulb uses only 12 watts while producing 1,050 lumens of 5000K Cool White light, providing an efficient LED replacement for conventional 100W incandescent bulbs. Designed in the full-size PAR38 reflector shape with a standard E26 medium screw base, each lamp operates on 120V/60Hz and provides a focused 40° beam angle. This makes the bulbs well suited for compatible recessed lighting, spotlights, track lighting, task lighting, architectural accents, retail environments, hospitality properties, multifamily common areas, and other locations requiring strong directional illumination. The 5000K Cool White color temperature provides crisp, high-visibility illumination for kitchens, workspaces, utility areas, retail displays, hotels, apartment common spaces, maintenance areas, and other applications where a cooler white light is preferred. The convenient 2-pack supports matching replacements and recurring maintenance programs for contractors, electricians, property managers, facility managers, multifamily operators, hospitality teams, and homeowners. For applicable code-conscious lighting projects, the manufacturer sheet displays CEC and UL marks. The technical specifications also identify the lamps as Wet Rated, making them suitable for approved applications where exposure to moisture may occur.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.