PAR16 LED Bulbs, 7W, 500 lm, 50W Eq., 5000K, GU10, Dimmable, UL, 2PK
- Mfr # EP16-7W5050eG-2
- Zoro # G324302610
product price:
$
9.99
/pk of 2, $5.00/ea
Sold in multiples of 12 pks for
$119.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP16-7W5050eG-2
- Zoro #
- G324302610
- UPC #
- 811174034063
- Country of Origin
- China
Description
The Euri Lighting EP16-7W5050eG-2 PAR16 LED Light Bulb 2-Pack provides compact, energy-efficient directional illumination for residential, multifamily, hospitality, retail, and property-maintenance applications. Each bulb uses only 7 watts while producing 500 lumens of 5000K Cool White light, replacing a conventional 50W incandescent bulb with substantially lower power consumption. Designed with a GU10 twist-lock base, these PAR16 LED bulbs are practical replacements for compatible track lights, spotlights, accent fixtures, display lighting, and task-lighting applications. Each lamp operates on 120V and provides a focused 40° beam angle, allowing light to be directed toward countertops, merchandise displays, artwork, architectural details, work surfaces, and other areas where controlled illumination is preferred. The 5000K Cool White output is well suited for kitchens, work areas, retail displays, hospitality interiors, apartment common areas, and other spaces where crisp directional lighting is desired. The convenient 2-pack supports matching fixture replacements and recurring maintenance needs for homeowners, electricians, contractors, property managers, facility teams, and hospitality operators. The manufacturer sheet also displays a UL certification mark, providing documented product safety certification.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.