Shop EURI LIGHTING
Create Account
A19 LED Bulbs, 8W, 800 lm, 60W Eq., 3000K, GU24, Dimmable, UL, 2PK
- Mfr # EA19-8W2020eG-2
- Zoro # G124302582
product price:Â
$
8.99
/pk of 2, $4.50/ea
Sold in multiples of 12Â pks for
$107.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-8W2020eG-2
- Zoro #
- G124302582
- UPC #
- 811174033271
- Country of Origin
- China
Description
The Euri Lighting EA19-8W2000eG-2 A19 LED Light Bulb 2-Pack provides an energy-efficient lighting solution for residential, multifamily, hospitality, and property-maintenance applications. Each bulb uses only 8 watts while producing 800 lumens of 3000K Soft White light, providing a comfortable general-purpose light appearance while replacing a conventional 60W incandescent bulb. Designed with a GU24 two-pin twist-lock base, these A19 LED lamps are particularly useful as replacement bulbs for compatible fixtures commonly found in apartments, condominiums, hospitality properties, residential developments, and other facilities that use GU24 lamp sockets. The bulbs operate on 120V and feature an omnidirectional A19 design for broad everyday illumination. The convenient 2-pack makes it easy to replace multiple matching lamps while helping contractors, electricians, property managers, facility teams, and homeowners maintain compatible GU24 fixtures. The manufacturer specification sheet displays a UL certification mark, providing documented safety certification for buyers who prioritize verified product compliance. The lamps are also dimmable, damp rated, and suitable for compatible enclosed fixtures.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.