Shop EURI LIGHTING
Create Account
PAR38 LED Bulbs, 12W, 1050 lm, 100W Eq., 4000K, E26, Dimmable, CEC/JA8/UL, 2PK
- Mfr # EP38-12W5040cec-2
- Zoro # G024302583
product price:Â
$
24.99
/pk of 2, $12.50/ea
Sold in multiples of 6Â pks for
$149.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP38-12W5040cec-2
- Zoro #
- G024302583
- UPC #
- 811174034148
- Country of Origin
- China
Description
The Euri Lighting EP38-12W5040cec-2 PAR38 LED Bulb 2-Pack provides high-output, energy-efficient directional lighting for residential, multifamily, hospitality, commercial, and property-maintenance applications. Each bulb uses only 12 watts while producing 1,050 lumens of 4000K Bright White light, providing an efficient LED replacement for conventional 100W incandescent bulbs. Designed in the full-size PAR38 reflector shape with a standard E26 medium screw base, each lamp operates on 120V/60Hz. The PAR38 format is well suited for compatible recessed lighting, spotlights, track lighting, task lighting, architectural accents, retail spaces, hospitality properties, multifamily common areas, and other locations where strong directional illumination is required. The 4000K Bright White color temperature provides a clean, balanced light appearance for kitchens, work areas, retail environments, hotels, restaurants, apartment common spaces, utility areas, and other locations where clear visibility is preferred. The convenient 2-pack supports matching replacements and recurring maintenance programs for contractors, electricians, property managers, facility managers, multifamily operators, hospitality teams, and homeowners. For applicable code-conscious lighting projects, the manufacturer sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.