PAR30 LED Bulbs, 10W, 900 lm, 75W Eq., 3000K, E26, Dimmable, CEC/JA8/UL, 2PK
- Mfr # EP30-10W5000cec-2
- Zoro # G724302562
product price:
$
19.99
/pk of 2, $10.00/ea
Sold in multiples of 6 pks for
$119.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP30-10W5000cec-2
- Zoro #
- G724302562
- UPC #
- 811174034483
- Country of Origin
- China
Description
The Euri Lighting EP30-10W5000cec-2 PAR30 LED Bulb 2-Pack delivers focused, energy-efficient illumination for residential, multifamily, hospitality, retail, and property-maintenance applications. Each long-neck PAR30 bulb uses only 10 watts while producing 900 lumens of 3000K Soft White light, providing a practical LED replacement for conventional 75W incandescent bulbs. Designed with a long-neck PAR30 reflector shape and standard E26 medium screw base, these lamps operate on 120V and produce a focused 40° beam angle. The directional light distribution makes them well suited for compatible recessed cans, track lighting, spotlights, task lighting, accent lighting, retail displays, hospitality interiors, and architectural applications where controlled illumination is preferred. The 3000K Soft White appearance provides comfortable illumination for kitchens, living spaces, restaurants, hotels, apartments, multifamily properties, and other interiors requiring a balance between warm ambiance and useful task lighting. The convenient 2-pack supports matching replacements and ongoing maintenance programs for homeowners, contractors, electricians, property managers, facility managers, and hospitality operators. For projects where documented compliance is important, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL marks. The model-specific technical table also identifies the lamp as Wet Rated, expanding its usefulness for compatible applications where exposure to moisture is a consideration.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.