A21 LED 17W 1600lm 4000K GU24 Dimmable Damp UL Enclosed 25K hrs

  • Mfr # EA21-17W5040CG

  • Zoro # G216237297


product price:  $7.85
/ea
Sold in multiples of 12 for $94.20

Key Features

Watts
17W
Lumens
1600 lm
Bulb Housing
Plastic
Dimmable
Yes
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA21-17W5040CG
Zoro #
G216237297
UPC #
811174034964
Country of Origin
China

Details

Item
LED Light Bulb
Color Temperature
4000K
Watts
17W
Lumens
1600 lm
Bulb Housing
Plastic
Dimmable
Yes
Bulb Shape
A19
Bulb Base Type
GU24
Rated Life
25,000 Hrs
Color Rendering Index
90
Bulb Finish
Frosted
Voltage
120V
Damp Rated
Yes

Description

A21 / Omni-Directional / LED Light Bulbs / Dimmable / 17 W / 120 V / 1600 lm / 220 Deg / 4000 K / 90+ CRI / 94.1 lm/W / 0.9 pf / 0.155 A / GU24 Base / 25,000 Hrs. / Damp Rated / Fully Enclosed Rated / UL / CEC 3.0 / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.