LED B10, 3W, Dimmable, 90CRI, 200 Lumens 2700K, 15000 Life, CandelabraBase
- Mfr # LED3B10CBENTDIMCL92713YTL
- Zoro # G621733100
product price:Â
$
3.79
/ea
Sold in multiples of 12 for
$45.48
Key Features
Lighting Technology
LED
Bulb Housing
Soft Glass
Bulb Base Type
Candelabra
Voltage
120V
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED3B10CBENTDIMCL92713YTL
- Zoro #
- G621733100
- UPC #
- 046135408540
- Country of Origin
- China
Details
- Lighting Technology
- LED
- Bulb Housing
- Soft Glass
- Color Temperature
- 2700 K
- Bulb Base Type
- Candelabra
- Voltage
- 120V
- Dimmable
- Yes
- Rated Life
- 15,000 hr
- Wattage Equivalency
- 25 W
- Light Color
- Clear
- Bulb Shape
- B10
- Lumens
- 200
- CRI
- 90
- Watts
- 3 W
Description
LED3B10CBENTDIM927CL13YTLBL2 12/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.