
Artisan Wood Collection Line59 30-Watt 59 Linear Pendant
Mfr # EWD5-30W113P
Zoro # G913781277
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
59 in
Housing Finish
Satin Nickel
Voltage
100V
Housing Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWD5-30W113P
Zoro #
G913781277
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
59 in
Width
30 in
Depth
4 in
Details
Color
Nickel
Housing Finish
Satin Nickel
Voltage
100V
Item
Pendant
Housing Material
Wood
Dimmable
No
Rated Life
30000 hrs
Watts
30W
Light Fixture Shape
Modern Linear
Location Rating
Damp
Lumens
2850
Power Source
Hardwired
Description
59 in. Linear Wood Pendant Light. Crafted from high-quality IPE wood, this fixture combines natural beauty with sophisticated design, making it the perfect addition to any contemporary setting. Other notable features include: Warm 3000K-creating a cozy and inviting atmosphere, 100-240V, Energy-efficient 30W consumption, and 30,000 hours of life.
- • 30W, 2850 lm, 100-240V
- • Made with premium ipe wood
- • Hanging pendant accessories included
- • Selectable CCT 3000K
- • Size: 59†(L) x 0.78†(W) x 3.54†(H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.