Zoro Homepage

Artisan Wood Collection Smoke Reflection 20-Watt 4 ft. Linear Pendant

  • Mfr # EWD4-20W113W

  • Zoro # G913781284


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
48 in
Housing Finish
Satin Nickel
Voltage
100V
Housing Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWD4-20W113W
Zoro #
G913781284
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
48 in
Width
47 in
Depth
4 in

Details

Color
Nickel
Housing Finish
Satin Nickel
Voltage
100V
Item
Pendant
Housing Material
Wood
Dimmable
No
Watts
20W
Rated Life
30000 hrs
Lumens
1795
Power Source
Hardwired
Light Fixture Shape
Modern Linear
Location Rating
Damp

Description

4 Reflection Linear Wood Pendant Light. Crafted from high-quality Walnut wood, The special solid wood and the subtle light from acrylic enhance the sophistication of the interior. Other notable features include: Warm 3000K-creating a cozy and inviting atmosphere, 100-240V, energy-efficient 20-watt consumption, and 30,000 hours of life


  • • 20W, 1795 lm, 100-240V
  • • Made with premium walnut wood
  • • Hanging pendant accessories included
  • • Selectable CCT 3000K
  • • Size: 47†(W) x 0.78†(D) x 3.81†(H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.