BR30 LED 9W 810lm 4000K Dimmable E26 Damp UL JA8 25K hrs Frosted

  • Mfr # EB30-9W5040cec

  • Zoro # G016237350


product price: $4.79
/ea
Sold in multiples of 20 for $95.80

Key Features

Voltage
120V
Color Rendering Index
90
Bulb Finish
Frosted
Rated Life
25,000 Hrs
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB30-9W5040cec
Zoro #
G016237350
UPC #
811174034018
Country of Origin
China

Details

Item
LED Light Bulb
Bulb Base Type
E26
Voltage
120V
Color Rendering Index
90
Bulb Finish
Frosted
Bulb Shape
BR
Rated Life
25,000 Hrs
Watts
9W
Bulb Housing
Plastic
Lumens
810 lm
Dimmable
Yes
Color Temperature
4000K
Damp Rated
Yes

Description

BR30 / Directional Flood / LED Light Bulb / Dimmable / 9 W / 120 V / 810 lm / 110 Deg / 4000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.09 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.