Fluor Bulb, 20 W, T12 Lamp, Medium Bi-Pin, G13 Lamp Base, 1075 Lumens, 6500 K Color Temp, Daylight

  • Mfr # 22083

  • Zoro # G113790499


product price:  $17.94
/ea
Sold in multiples of 30 for $538.20

Key Features

Watts
20
Bulb Base Type
Medium Bi-Pin, G13
Bulb Shape
T12
Color Temperature
6500 K
Lumens
1075
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22083
Zoro #
G113790499
UPC #
46135220838
Country of Origin
United States

Dimensions

Overall Length
23.78 in
Bulb Dia.
1.5 in
Nominal Length
24.000 in

Details

Watts
20
Bulb Base Type
Medium Bi-Pin, G13
Bulb Shape
T12
Color Temperature
6500 K
Lumens
1075
Rated Life
9000 hr
Bulb Finish
Frosted
Standards
ANSI C78.81 - 2001
Color Rendering Index
76
Light Color
Daylight
Bulb Beam Angle
360 deg

Description

Sylvania Fluorescent Bulb, Linear, Wattage Rating: 20 W, Lamp Base: Medium Bi-Pin, G13, Lamp Shape: T12, Lamp Finish: Frosted, Lumens: 1075 Lumens, Light Color: Daylight, Color Temperature: 6500 K, Color Rendering Index CRI: 76, Average Life: 9000 hr, Beam Angle: 360 deg, Dimensions: 1.5 in Dia x 23.78 in L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.