BR40 LED 11W 1000lm 4000K Dimmable E26 Damp UL JA8 25K hrs
Mfr # EB40-11W5040cec
Zoro # G616237347
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
Key Features
Rated Life
25,000 Hrs
Bulb Finish
Frosted
Voltage
120V
Color Rendering Index
90
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB40-11W5040cec
Zoro #
G616237347
UPC #
811174034025
Country of Origin
China
Details
Rated Life
25,000 Hrs
Bulb Base Type
E26
Bulb Finish
Frosted
Voltage
120V
Color Temperature
4000K
Color Rendering Index
90
Bulb Housing
Plastic
Item
LED Light Bulb
Lumens
1000 lm
Watts
11W
Bulb Shape
BR
Dimmable
Yes
Damp Rated
Yes
Description
BR40 / Directional Flood / LED Light Bulb / Dimmable / 11 W / 120 V / 1000 lm / 110 Deg / 4000 K / 90+ CRI / 91 lm/W / 0.9 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Frosted Plastic Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.