Zoro Homepage

BR40 LED 11W 1000lm 5000K Dimmable E26 Damp UL 25K hrs

  • Mfr # EB40-11W5050cec

  • Zoro # G716237346


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Watts
11W
Dimmable
Yes
Rated Life
25,000 Hrs
Voltage
120V
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB40-11W5050cec
Zoro #
G716237346
UPC #
811174036814
Country of Origin
China

Details

Watts
11W
Bulb Base Type
E26
Color Temperature
5000K
Dimmable
Yes
Rated Life
25,000 Hrs
Voltage
120V
Bulb Housing
Plastic
Lumens
1000 lm
Bulb Shape
BR
Bulb Finish
Frosted
Item
LED Light Bulb
Color Rendering Index
90
Damp Rated
Yes

Description

BR40 / Directional Flood / LED Light Bulb / Dimmable / 11 W / 120 V / 1000 lm / 110 Deg / 5000 K / 90+ CRI / 91 lm/W / 0.9 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / CEC / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.