CA9.5 LED 1W 1800K 80lm 120 Deg E12 Wet Rated UL 15k Hrs, Black

  • Mfr # ECA9.5-2120fcb

  • Zoro # G916237320


product price:  $23.53
/ea

Key Features

Bulb Housing
Plastic
Dimmable
Yes
Bulb Base Type
E12
Voltage
120V
Rated Life
15,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECA9.5-2120fcb
Zoro #
G916237320
UPC #
811174031291
Country of Origin
China

Details

Bulb Housing
Plastic
Dimmable
Yes
Bulb Base Type
E12
Voltage
120V
Rated Life
15,000 Hrs
Bulb Finish
Clear
Color Rendering Index
80
Item
LED Light Bulb
Color Temperature
1800K
Lumens
80 lm
Bulb Shape
Flame
Watts
1W
Damp Rated
Yes

Description

CA9.5 / Semi-Directional / LED Light Bulb / 1 W / 120 V / 80 lm / 120 Deg / 1800 K / 80 CRI / E12 Base / 15,000 Hrs. / Wet Rated / UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.