CA9.5 LED 1W 1800K 80lm 120 Deg E12 Wet Rated UL 15k Hrs, White

  • Mfr # ECA9.5-2120fc

  • Zoro # G316237333


product price:  $24.19
/ea

Key Features

Bulb Base Type
E12
Lumens
80 lm
Rated Life
15,000 Hrs
Bulb Housing
Plastic
Watts
1W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECA9.5-2120fc
Zoro #
G316237333
UPC #
811174031284
Country of Origin
China

Details

Item
LED Light Bulb
Bulb Base Type
E12
Lumens
80 lm
Rated Life
15,000 Hrs
Bulb Housing
Plastic
Watts
1W
Bulb Shape
Flame
Bulb Finish
Clear
Color Temperature
1800K
Dimmable
Yes
Color Rendering Index
80
Voltage
120V
Damp Rated
Yes

Description

CA9.5 / Semi-Directional / LED Light Bulb / 1 W / 120 V / 80 lm / 120 Deg / 1800 K / 80 CRI / E12 Base / 15,000 Hrs. / Wet Rated / UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.