Indoor LED Vanity 28W 5CCT Dimmable 2200lm 90+CRI 120V ETL Damp Rated
Mfr # EIN-VL19FR-2000e
Zoro # G316237340
product price:Â $64.99
/eaKey Features
Lumens
2200 lm
Voltage
120V
Bulb Housing
Plastc
Watts
28W
Bulb Finish
Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EIN-VL19FR-2000e
Zoro #
G316237340
UPC #
811174037149
Country of Origin
China
Details
Lumens
2200 lm
Voltage
120V
Bulb Housing
Plastc
Watts
28W
Bulb Finish
Frosted
Rated Life
50,000 Hrs
Item
LED Light Bulb
Dimmable
Yes
Bulb Shape
Fixture
Color Rendering Index
90
Color Temperature
2700/3000/3500/4000/5000K
Bulb Base Type
Direct Wiring
Damp Rated
Yes
Description
Integrated LED Indoor Vanity Frosted / 28W / 5CCT / 120V / Dimmable / 2200lm / 150 Deg / CRI 90+ / PF 0.9+ / 50,000 Hrs. / ETL / T24 / FCC / Damp Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.