LED Ceiling Disk Downlight White 15W 5CCT Dimmable 1000lm 110 Deg RA90 120V ETL
Mfr # EIN-CL57WH-1000e
Zoro # G616237330
product price: $11.59
/eaKey Features
Voltage
120V
Bulb Finish
Frosted
Watts
15W
Color Rendering Index
90
Bulb Shape
Fixture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EIN-CL57WH-1000e
Zoro #
G616237330
UPC #
811174035138
Country of Origin
China
Details
Bulb Base Type
Direct Wiring
Voltage
120V
Bulb Finish
Frosted
Watts
15W
Color Rendering Index
90
Bulb Shape
Fixture
Color Temperature
2700/3000/3500/4000/5000K
Lumens
1000 lm
Bulb Housing
Plastc
Dimmable
Yes
Item
LED Light Bulb
Rated Life
50,000 Hrs
Wet Rated
Yes
Description
LED Indoor Ceiling Disk Downlight White / 5CCT / Dimmable / 15W / 120V / 1000lm / 110 Deg / RA90 CRI / 0.9PF / 50,000 Hrs. / ETL / FCC / T24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.