LED Corn Bulb Omni Type B Step-Dim 80/100/120W 11280-18240lm 3CCT IP64
Mfr # ECB120W-303sw
Zoro # G916237368
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Bulb Housing
Plastc
Rated Life
50,000 Hrs
Voltage
120V
Bulb Shape
Corn Bulb
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECB120W-303sw
Zoro #
G916237368
UPC #
811174035015
Country of Origin
China
Details
Bulb Housing
Plastc
Rated Life
50,000 Hrs
Voltage
120V
Bulb Shape
Corn Bulb
Dimmable
Yes
Color Temperature
3000K/4000K/5000K
Bulb Base Type
E39
Color Rendering Index
80
Item
LED Light Bulb
Watts
80/100/120W
Lumens
12560/15572/18240 lm
Bulb Finish
Clear
Damp Rated
Yes
Description
LED Corn Bulb / Omni-Directional / Bypass Ballast Type B / Step-Dimming / 80/100/120W / AC100-277V / 11280/15572/18240lm / 360 Deg / 3000/4000/5000 K / 80 CRI / 135-150 lm/W / 0.9 pf / 1.2 A / E39 Base / 50,000 Hrs. / Damp Rated / UL / ROHS / DLC / Clear Plastic Lens / IP64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.