PAR16 LED 7W 500lm 4000K Dimmable GU10 Damp UL 25K hrs, 2PK

  • Mfr # EP16-7W5040eG-2

  • Zoro # G616237323


product price:  $6.75
/pk 2, $3.38/ea
Sold in multiples of 12 for $81.00

Key Features

Bulb Shape
PAR
Dimmable
Yes
Rated Life
25,000 Hrs
Bulb Finish
Clear
Watts
7W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP16-7W5040eG-2
Zoro #
G616237323
UPC #
811174034056
Country of Origin
China

Details

Bulb Shape
PAR
Item
LED Light Bulb
Dimmable
Yes
Rated Life
25,000 Hrs
Color Temperature
4000K
Bulb Finish
Clear
Lumens
500 lm
Watts
7W
Bulb Base Type
GU10
Bulb Housing
Plastic
Voltage
120V
Color Rendering Index
80
Damp Rated
Yes

Description

PAR16 / Directional Wide Spot / LED Light Bulb / Dimmable / 7 W / 120 V / 500 lm / 40 Deg / 4000 K / 80 CRI / 100 lm/W / 0.7 pf / 0.07 A / GU10 Base / 25,000 Hrs. / Damp Rated / UL / Clear Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.