PAR16 LED 7W 500lm 2700K Dimmable GU10 Damp UL 25K hrs, 2PK

  • Mfr # EP16-7W5020eG-2

  • Zoro # G416237325


product price:  $8.99
/pk 2, $4.50/ea
Sold in multiples of 12 for $107.88

Key Features

Dimmable
Yes
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Bulb Shape
PAR
Watts
7W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP16-7W5020eG-2
Zoro #
G416237325
UPC #
811174034032
Country of Origin
China

Details

Item
LED Light Bulb
Bulb Base Type
GU10
Dimmable
Yes
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Bulb Shape
PAR
Watts
7W
Color Rendering Index
80
Color Temperature
2700K
Lumens
500 lm
Bulb Finish
Clear
Voltage
120V
Damp Rated
Yes

Description

PAR16 / Directional Wide Spot / LED Light Bulb / Dimmable / 7 W / 120 V / 500 lm / 40 Deg / 2700 K / 80 CRI / 100 lm/W / 0.7 pf / 0.07 A / GU10 Base / 25,000 Hrs. / Damp Rated / UL / Clear Plastic Lens

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.