PAR16 LED Bulbs, 7W, 500 lm, 50W Eq., 4000K, GU10, Dimmable, UL, 2PK
- Mfr # EP16-7W5040eG-2
- Zoro # G024302613
product price:
$
9.99
/pk of 2, $5.00/ea
Sold in multiples of 12 pks for
$119.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP16-7W5040eG-2
- Zoro #
- G024302613
- UPC #
- 811174034056
- Country of Origin
- China
Description
The Euri Lighting EP16-7W5040eG-2 PAR16 LED Light Bulb 2-Pack provides compact, energy-efficient directional illumination for residential, multifamily, hospitality, retail, and property-maintenance applications. Each bulb uses only 7 watts while producing 500 lumens of 4000K Bright White light, replacing a conventional 50W incandescent bulb with substantially lower power consumption. Designed with a GU10 twist-lock base, these PAR16 LED bulbs are a practical replacement for compatible track lights, spotlights, accent fixtures, display lighting, and task-lighting applications. Each lamp operates on 120V and provides a focused 40° beam angle, allowing light to be directed toward countertops, merchandise displays, artwork, architectural details, work surfaces, and other areas that benefit from controlled illumination. The 4000K Bright White appearance provides a clean, balanced light suitable for kitchens, work areas, retail displays, hospitality interiors, apartments, and other spaces where clear directional lighting is preferred. The convenient 2-pack supports matching fixture replacements and recurring maintenance needs for homeowners, electricians, contractors, property managers, facility teams, and hospitality operators. The manufacturer specification sheet also displays a UL certification mark for documented product safety certification.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.