Shop EURI LIGHTING
Create Account
PAR30 Short Neck LED Bulbs, 11W, 975 lm, 75W Eq., 4000K, E26, CEC/JA8/UL, 2PK
- Mfr # EP30-11W5040cecs-2
- Zoro # G824302547
product price:
$
19.99
/pk of 2, $10.00/ea
Sold in multiples of 6 pks for
$119.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP30-11W5040cecs-2
- Zoro #
- G824302547
- UPC #
- 811174034124
- Country of Origin
- China
Description
The Euri Lighting EP30-11W5040cecs-2 PAR30 LED Bulb 2-Pack delivers focused, energy-efficient illumination for residential, multifamily, hospitality, retail, and property-maintenance applications. Each short-neck PAR30 LED bulb uses only 11 watts while producing 975 lumens of 4000K Bright White light, providing an efficient replacement for conventional 75W incandescent bulbs. Designed with a compact short-neck PAR30 reflector shape and standard E26 medium screw base, these bulbs operate on 120V and provide a focused 40° beam angle. Their directional light output makes them well suited for compatible recessed lighting, track lights, spotlights, accent fixtures, task lighting, retail displays, hospitality interiors, apartment common areas, and other applications where controlled illumination is preferred. The 4000K Bright White color temperature provides a clean, balanced appearance for kitchens, work areas, retail spaces, restaurants, hotels, multifamily properties, and other interiors where clear directional lighting is desired. The convenient 2-pack supports matching replacements and recurring maintenance needs for homeowners, electricians, contractors, property managers, facility managers, and hospitality operators. For code-conscious projects, the manufacturer sheet displays CEC, California JA8 Compliant, and UL marks. The model-specific technical specifications also identify the lamps as Wet Rated, adding flexibility for approved applications where moisture exposure may occur.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.