Shop EURI LIGHTING
Create Account
A19 LED Bulbs, 9W, 810 lm, 60W Eq., 4000K, E26, Dimmable, CEC/JA8, UL, 2PK
- Mfr # EA19-9W5040CEC-2
- Zoro # G724302609
product price:Â
$
11.99
/pk of 2, $6.00/ea
Sold in multiples of 12Â pks for
$143.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-9W5040CEC-2
- Zoro #
- G724302609
- UPC #
- 811174033936
- Country of Origin
- China
Description
The Euri Lighting EA19-9W5040cec-2 A19 LED Light Bulb 2-Pack delivers efficient, high-quality illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Each 9W LED bulb produces 810 lumens of 4000K Bright White light while replacing a conventional 60W incandescent bulb, providing crisp, balanced illumination for kitchens, bathrooms, hallways, work areas, apartments, guest rooms, and other compatible spaces. The familiar A19 bulb shape and standard E26 medium base make these lamps easy to use in a wide range of compatible household and light-commercial fixtures. Operating on 120V, each bulb provides 90+ CRI for accurate color appearance and supports dimming with compatible controls. The convenient 2-pack is well suited for homeowners, contractors, property managers, multifamily maintenance teams, and hospitality operators replacing commonly used general-purpose lamps. The manufacturer's specification sheet also displays CEC, California JA8 Compliant, and UL certification/compliance marks, making this bulb particularly relevant for code-conscious and applicable California lighting projects. The lamps are also damp rated and suitable for compatible enclosed fixtures.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.