PAR16 LED Spot Bulb, 7W, 450 lm, 50W Eq., 4000K, GU10, Dimmable, JA8, UL
- Mfr # EP16-4040ew
- Zoro # G624302570
product price:
$
4.99
/ea
Sold in multiples of 24 for
$119.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP16-4040ew
- Zoro #
- G624302570
- UPC #
- 811174037033
- Country of Origin
- China
Description
The Euri Lighting EP16-4040ew PAR16 LED Spot Bulb provides focused, energy-efficient illumination for residential, multifamily, hospitality, retail, and property-maintenance applications. Using only 7 watts, this LED lamp produces 450 lumens of 4000K Bright White light while replacing a conventional 50W incandescent bulb, delivering clear directional illumination with lower energy consumption. Designed with a GU10 twist-lock base, this compact PAR16 LED lamp is well suited for compatible track lights, spotlights, accent fixtures, display lighting, task lighting, and other directional applications. Operating on 120V, it provides a focused 40° beam angle, making it useful for highlighting countertops, artwork, merchandise displays, work areas, hospitality interiors, apartments, and other spaces where controlled light placement is preferred. The lamp provides 90+ CRI for accurate color rendering and supports dimming with compatible controls. It is also damp rated, making it suitable for approved locations where moisture may be present. For contractors, electricians, property managers, and California lighting projects, the manufacturer specification sheet displays JA8 Compliant and UL marks, adding value for code-conscious replacement and renovation applications.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.