Shop EURI LIGHTING
Create Account
A19 LED Bulb, 12W, 1100 lm, 75W Eq., 2700K, E26, Dimmable, CEC/JA8, UL
- Mfr # EA19-5022cec
- Zoro # G524302588
product price:Â
$
6.99
/ea
Sold in multiples of 50 for
$349.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-5022cec
- Zoro #
- G524302588
- UPC #
- 811174030829
- Country of Origin
- China
Description
The Euri Lighting EA19-5022cec A19 LED Light Bulb provides bright, energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 12 watts, this LED bulb produces 1,100 lumens of 2700K Warm White light while replacing a conventional 75W incandescent bulb, providing a comfortable light appearance for bedrooms, living rooms, dining areas, guest rooms, apartments, and other ambient-lighting applications. The familiar A19 bulb shape and standard E26 medium base make this lamp a practical replacement choice for compatible table lamps, floor lamps, ceiling fixtures, wall fixtures, and other household or light-commercial luminaires. It operates on 120V, making it useful for homeowners as well as contractors, electricians, property managers, multifamily maintenance teams, and hospitality operators replacing commonly used general-purpose lamps. For projects where product safety and California lighting compliance are important, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. These credentials make the bulb particularly relevant for applicable California residential, multifamily, renovation, and property-lighting projects.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.