PAR20 LED Bulbs 5.5W 2700K 500lm 40 Deg Dimmable E26 25k Hrs UL JA8, 2PK
Mfr # EP20-5.5W5020cec-2
Zoro # G916237351
product price:Â $7.85
/pk 2, $3.93/ea
Sold in multiples of 12 for $94.20
Key Features
Bulb Base Type
E26
Bulb Shape
PAR
Rated Life
25,000 Hrs
Bulb Finish
Clear
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP20-5.5W5020cec-2
Zoro #
G916237351
UPC #
811174034070
Country of Origin
China
Details
Bulb Base Type
E26
Bulb Shape
PAR
Rated Life
25,000 Hrs
Bulb Finish
Clear
Dimmable
Yes
Color Rendering Index
90
Watts
5.5W
Voltage
120V
Lumens
500 lm
Bulb Housing
Plastic
Color Temperature
2700K
Item
LED Light Bulb
Damp Rated
Yes
Description
PAR20 / Directional Wide Spot / LED Light Bulbs / Dimmable / 5.5 W / 120 V / 500 lm / 40 Deg / 2700 K / 90+ CRI / 91 lm/W / 0.9 pf / 0.05 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Clear Plastic Lens / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.