PAR30 LED 10W 5000K 900lm 40 Deg Dimmable E26 UL CEC 25k Hrs Clear Lens, 2PK

  • Mfr # EP30-10W5050cec-2

  • Zoro # G216237303


product price:  $11.79
/pk 2, $5.90/ea
Sold in multiples of 6 for $70.74

Key Features

Bulb Housing
Plastic
Voltage
120V
Rated Life
25,000 Hrs
Bulb Shape
PAR
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP30-10W5050cec-2
Zoro #
G216237303
UPC #
811174034100
Country of Origin
China

Details

Bulb Housing
Plastic
Voltage
120V
Item
LED Light Bulb
Rated Life
25,000 Hrs
Bulb Shape
PAR
Color Rendering Index
90
Bulb Finish
Clear
Bulb Base Type
E26
Lumens
900 lm
Dimmable
Yes
Watts
10W
Color Temperature
5000K
Damp Rated
Yes

Description

PAR30 Long Neck / Directional Wide Spot / LED Light Bulbs / Dimmable / 10 W / 120 V / 900 lm / 40 Deg / 5000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.09 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / CEC / Clear Plastic Lens / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.