PAR30 LED Bulbs, 10W, 900 lm, 75W Eq., 5000K, E26, Dimmable, CEC/UL, 2PK
- Mfr # EP30-10W5050cec-2
- Zoro # G924302560
product price:
$
19.99
/pk of 2, $10.00/ea
Sold in multiples of 6 pks for
$119.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP30-10W5050cec-2
- Zoro #
- G924302560
- UPC #
- 811174034100
- Country of Origin
- China
Description
The Euri Lighting EP30-10W5050cec-2 PAR30 LED Bulb 2-Pack delivers focused, energy-efficient illumination for residential, multifamily, hospitality, retail, and property-maintenance applications. Each long-neck PAR30 lamp uses only 10 watts while producing 900 lumens of 5000K Cool White light, providing an efficient replacement for conventional 75W incandescent bulbs. Designed with a long-neck PAR30 reflector shape and standard E26 medium screw base, these lamps operate on 120V and provide a focused 40° beam angle. Their directional light output makes them well suited for compatible recessed cans, track lighting, spotlights, task lighting, retail displays, architectural accents, hospitality interiors, apartment common areas, and other applications where controlled illumination is preferred. The 5000K Cool White color temperature provides crisp, high-visibility illumination for kitchens, work areas, utility spaces, commercial interiors, retail environments, multifamily properties, and other locations where a cooler white appearance is desired. The convenient 2-pack supports matching replacements and recurring maintenance needs for homeowners, electricians, contractors, property managers, facility managers, and hospitality operators. For projects where documented compliance matters, the manufacturer specification sheet displays CEC and UL marks. The model-specific mechanical specifications also identify the lamp as Wet Rated, making it suitable for approved applications where moisture exposure is a consideration.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.