Shop EURI LIGHTING
Create Account
A19 LED Bulbs, 12W, 1100 lm, 75W Eq., 5000K Cool White, E26, CEC, UL, 2PK
- Mfr # EA19-12W5052CEC-2
- Zoro # G424302572
product price:Â
$
12.99
/pk of 2, $6.50/ea
Sold in multiples of 12Â pks for
$155.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA19-12W5052CEC-2
- Zoro #
- G424302572
- UPC #
- 811174033974
- Country of Origin
- China
Description
The Euri Lighting EA19-12W5052cec-2 A19 LED Light Bulb 2-Pack provides bright, energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Each 12W LED bulb produces 1,100 lumens of 5000K Cool White light while replacing a conventional 75W incandescent bulb, making it a practical lighting upgrade for spaces where crisp, high-visibility illumination is preferred. The familiar A19 bulb shape and standard E26 medium base make these lamps suitable for a wide range of compatible household and light-commercial fixtures. Operating on 120V, they are well suited for kitchens, bathrooms, utility rooms, hallways, work areas, apartments, multifamily properties, hotel rooms, and other property-maintenance applications. The convenient 2-pack supports both individual household replacement needs and professional maintenance programs. Each bulb provides 90+ CRI for accurate color rendering and supports dimming with compatible controls. For projects where product compliance matters, the manufacturer's specification sheet displays CEC and UL certification/compliance marks. These qualifications add value for electricians, contractors, property managers, facility teams, and homeowners sourcing documented replacement lighting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.