Shop EURI LIGHTING
Create Account
A19 LED Bulbs, 5W, 450 lm, 40W Eq., 4000K, E26, Dimmable, CEC/JA8, UL, 2PK
- Mfr # EA19-5W5041CEC-2
- Zoro # G824302592
product price:Â
$
10.99
/pk of 2, $5.50/ea
Sold in multiples of 12Â pks for
$131.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-5W5041CEC-2
- Zoro #
- G824302592
- UPC #
- 811174033912
- Country of Origin
- China
Description
The Euri Lighting EA19-5W5041cec-2 A19 LED Light Bulb 2-Pack provides efficient, high-quality general-purpose lighting for residential, multifamily, hospitality, and property-maintenance applications. Each 5W LED bulb produces 450 lumens of 4000K bright white light while replacing a conventional 40W incandescent bulb, delivering crisp illumination for kitchens, bathrooms, hallways, utility spaces, work areas, apartments, guest rooms, and other compatible fixtures. A standard E26 medium base and familiar A19 bulb shape make replacement simple across a wide range of compatible lamps and luminaires. Operating on 120V, the bulb provides 90+ CRI for accurate color appearance and supports dimming for greater control over room brightness. The convenient 2-pack is suitable for homeowners as well as contractors, property managers, hospitality operators, and multifamily maintenance teams looking for dependable replacement lamps. For projects where safety and code compliance matter, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. These certifications make the lamp particularly relevant for applicable California residential, multifamily, renovation, and property-lighting projects. The bulbs are also damp rated and designed for use in compatible enclosed fixtures.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.