PAR30 Short Neck LED 11W 3000K 975lm 40 Deg Dimmable E26 UL JA8 25k Hrs, 2PK

  • Mfr # EP30-11W5000cecs-2

  • Zoro # G116237304


product price:  $11.79
/pk 2, $5.90/ea
Sold in multiples of 6 for $70.74

Key Features

Bulb Shape
PAR
Bulb Housing
Plastic
Voltage
120V
Watts
11W
Rated Life
25,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP30-11W5000cecs-2
Zoro #
G116237304
UPC #
811174034117
Country of Origin
China

Details

Bulb Shape
PAR
Color Temperature
3000K
Bulb Housing
Plastic
Voltage
120V
Watts
11W
Item
LED Light Bulb
Rated Life
25,000 Hrs
Lumens
975 lm
Dimmable
Yes
Color Rendering Index
90
Bulb Base Type
E26
Bulb Finish
Clear
Damp Rated
Yes

Description

PAR30 Short Neck / Directional Wide Spot / LED Light Bulbs / Dimmable / 11 W / 120 V / 975 lm / 40 Deg / 3000 K / 90+ CRI / 88 lm/W / 0.7 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Clear Plastic Lens / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.