PAR30 Short Neck LED 11W 5000K 975lm 40 Deg Dimmable E26 UL 25k Hrs, 2PK
Mfr # EP30-11W5050cecs-2
Zoro # G016237381
product price: $11.79
/pk 2, $5.90/ea
Sold in multiples of 6 for $70.74
Key Features
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Bulb Shape
PAR
Watts
11W
Bulb Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP30-11W5050cecs-2
Zoro #
G016237381
UPC #
811174034131
Country of Origin
China
Details
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Item
LED Light Bulb
Bulb Shape
PAR
Lumens
975 lm
Watts
11W
Bulb Finish
Clear
Voltage
120V
Bulb Base Type
E26
Color Temperature
5000K
Color Rendering Index
90
Dimmable
Yes
Damp Rated
Yes
Description
PAR30 Short Neck / Directional Wide Spot / LED Light Bulbs / Dimmable / 11 W / 120 V / 975 lm / 40 Deg / 5000 K / 90+ CRI / 88 lm/W / 0.7 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / CEC / Clear Plastic Lens / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.