PAR38 LED 12W 4000K 1050lm 40 Deg Dimmable E26 UL JA8 25k Hrs, 2PK
Mfr # EP38-12W5040cec-2
Zoro # G916237382
product price:Â $17.15
/pk 2, $8.58/ea
Sold in multiples of 6 for $102.90
Key Features
Color Rendering Index
90
Watts
12W
Rated Life
25,000 Hrs
Dimmable
Yes
Bulb Shape
PAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP38-12W5040cec-2
Zoro #
G916237382
UPC #
811174034148
Country of Origin
China
Details
Color Rendering Index
90
Watts
12W
Rated Life
25,000 Hrs
Dimmable
Yes
Bulb Shape
PAR
Bulb Finish
Clear
Bulb Housing
Plastic
Voltage
120V
Color Temperature
4000K
Item
LED Light Bulb
Bulb Base Type
E26
Lumens
1050 lm
Damp Rated
Yes
Description
PAR38 / Directional Wide Spot / LED Light Bulbs / Dimmable / 12 W / 120 V / 1050 lm / 40 Deg / 4000 K / 90+ CRI / 88 lm/W / 0.9 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC 3.0 / Clear Plastic Lens / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.