Zoro Homepage

Residential LED CA Compliant 24-Watt 2ft. Vanity Light Bar 5 Color Selectable Dimmable - Black

  • Mfr # EIN-VL22BK-2000e

  • Zoro # G813781285


product price: $70.15
/ea

Key Features

Color
Black
Width
24 in
Housing Finish
Frosted
Voltage
120V
Shade Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIN-VL22BK-2000e
Zoro #
G813781285
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
3.54 in

Details

Item
LED Light Bulb
Color
Black
Housing Finish
Frosted
Voltage
120V
Shade Material
Plastic
Housing Material
Plastc
Dimmable
Yes
Color Temperature
2700/3000/3500/4000/5000K
Watts
24W
Power Source
Hardwired
Lumens
2000 lm
Location Rating
Damp
Rated Life
50000 hrs
CRI
90
Bulb Base Type
Direct Wiring
Life
50,000 Hrs
Damp Rated
Yes
Bulb Shape
Fixture

Description

This Euri Lighting LED bathroom light effortlessly accomplishes a sleek and modern style with a half cylinder shape, frosted lens and brushed nickel housing. The neutral color and simplistic design of this vanity light allows it to easily pair with essentially numerous interior design types. Designed to give you the option between 5 color temperatures conveniently in one vanity light. Dimmable and Energy Star Certified, this LED fixture is fully-integrated and maintenance free.


  • • 24 Watt, 1700 lm, AC 120V/60Hz, 90+ CRI
  • • Choose between 5 colors with CCT selectable switch
  • • Damp Rated for Indoor Use
  • • CCT Selectable: 2700K/3000K/3500K/4000K/5000K
  • • Size: 24†(W) x 3.54†(L) x 5†(H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.