Zoro Homepage

High Speed Steel Annular Cutter with Pin, 1/2" x 1"

  • Mfr # HCS.1/2

  • Zoro # G5383063


product price: $32.79
/ea

Key Features

Drill Bit Style
Spiral
For Use with Pilot Pin
IBC.70
Primary Material Application
Steel
Decimal Equivalent
0.5
Stack Cut Teeth
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS.1/2
Zoro #
G5383063
UPC #
-
Country of Origin
China

Dimensions

Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
1/2 in

Details

Item
High Speed Steel Annular Cutter With Pin
Drill Bit Style
Spiral
For Use with Pilot Pin
IBC.70
Primary Material Application
Steel
Decimal Equivalent
0.5
Stack Cut Teeth
No
Series
HCS
Shank Type - Machining
Weldon Flat
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Pilot Pin Included
No

Description

High Speed Steel Annular Cutter With Pin, High Speed Steel, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.