Shop EURODIB

Gyro Machine

  • Mfr # DG16VN

  • Zoro # G223359036


product price:  $5,458.99
/ea
Free Shipping & Returns

Key Features

Product Type
Vertical Broiler
Weight
121 lb
Gas Inlet Size
1/2 in
Features
Removable Burner Guard, Removable Drip Tray and a Large Meat Spoon, Ceramic Plates with Minimum Flame Adjustment, Individual Burner Controls
Heating Capacity
96,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG16VN
Zoro #
G223359036
UPC #
-
Country of Origin
United States

Dimensions

Gas Inlet Size
1/2 in
Overall Depth
27 in
Overall Height
32 3/4 in
Spit Height
32 3/4 in
Overall Width
23 in

Details

Product Type
Vertical Broiler
Weight
121 lb
Features
Removable Burner Guard, Removable Drip Tray and a Large Meat Spoon, Ceramic Plates with Minimum Flame Adjustment, Individual Burner Controls
Heating Capacity
96,000 BTU
Includes
32 3/4 in Tall Spit
Item
Gyro Machine
Meat Capacity
200 lb
Power Source
Natural Gas
Number of Elements
8
Material
Stainless Steel
Standards
CE
Gas Inlet Type
NPT

Description

Gyro Machine

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.