1 Zone 120V to 240V Universal Relay Control Box
- Mfr # EFURCB24M1
- Zoro # G416140373
product price:Â
$
1,710.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
14 in
Color
Light Grey
Mounting Type
Wall Mount
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFURCB24M1
- Zoro #
- G416140373
- UPC #
- 773546330237
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 6 in
- Height
- 12 in
Details
- Material
- Steel
- Color
- Light Grey
- Mounting Type
- Wall Mount
Description
Eurofase EFURCB24M1 1 Zone 120V to 240V Universal Relay Control Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.