Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26in To 48in Telescoping Mounting Kit

  • Mfr # EFSMKB

  • Zoro # G016140094


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Length
25.9 in
Color
Black
Mounting Type
Wall and Ceiling Mount
Height
1.6 in
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSMKB
Zoro #
G016140094
UPC #
773546331302
Country of Origin
China

Dimensions

Length
25.9 in
Height
1.6 in
Width
1.4 in

Details

Color
Black
Mounting Type
Wall and Ceiling Mount

Description

26'' To 48'' Telescoping Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.