
304 SS 39in Single Element 2000W 277V Heater, Stainless Steel, Mason Decor Plate
Mfr # EF20277S3
Zoro # G816139649
product price:Â $665.00
/ea
Free Shipping & Returns
Key Features
Width
9.375 in
Material
304 Stainless Steel
Height
8.125 in
Color
Stainless Steel
Length
39.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF20277S3
Zoro #
G816139649
UPC #
773546389198
Country of Origin
China
Dimensions
Width
9.375 in
Height
8.125 in
Length
39.375 in
Details
Material
304 Stainless Steel
Color
Stainless Steel
Description
304 SS 39'' Single Element 2000W 277V Heater, Stainless Steel, Mason Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.